Apply to be a TradeMaster!
Main product image of 1-1/4" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (8 Outlets)
Magnifying glass
Hover image to zoom

1-1/4" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (8 Outlets)

SKU:
67745L-08334
Rating:
(5)
Q&A:
(1)
1-1/4" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (8 Outlets)
Magnifying glass
Hover image to zoom
$125.62 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
8
Product Highlight: Material
Copper
Product Highlight: Supply Size
1-1/4"
Product Highlight: Loop Size
3/4"
Product Highlight: Tubing Compatibility
Copper
Product Highlight: Lead Free
Yes

Description

–
1-1/4" Copper Manifold w/ 3/4" Sweat Loops, 8 Outlets (Male Sweat x Male Sweat)
  • Branches are 4" on-center
  • 1-1/4Type L copper trunk
  • Press-fitting compatible

Specs

–
Number of Outlets:

8

Loop Size:

3/4"

Supply Size:

1-1/4"

Supply Connection:

Sweat (FTG x FTG)

Material:

Copper

Tubing Compatibility:

Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Outlets
Loop Size
Supply Size
Supply Connection
Material
CURRENT ITEM
Product Image of 1-1/4" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (8 Outlets)
1-1/4" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (8 Outlets)
SKU: 67745L-08334
(5)
8
3/4"
1-1/4"
Sweat (FTG x FTG)
Copper
8
3/4"
1-1/4"
Sweat (FTG x FTG)
Copper

Product Reviews

4.6 out of 5 reviews
80% would recommend this product
4.6
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Attention If Tou Are Using Circ Pumps

Great Quality Manifold. Only Thing I Realized After I Had It Mounted Was My Circulator Pumps Would Not Fit With The 4" Spread. I Couldnt Even Set Them At A 45 Degree Angle. These Would Work Perfect For Zone Valves. If You Run The Pumps At Staggered Heights They Will Work.
Glenn
New Hampshire
2 months ago
Was this review helpful to you?

Everything was as expected

Great product. Saves a lot of time
art
lyons CO
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i was satified with the manifold but...

if your not mounting circulation pumps on it then it's good. when you mount 3/4" 1/4 turn valves on it it can be done with them all straight but it's going to be very tight. I have mounted valves on it but it's so tight, you sometimes have to open the next valve to it to move the handle. If your not moving the handles much than it's fine. I mounted circulation pumps on this BUT I had to stagger every other pump vertically to make them fit. I would not recommend this for mounting pumps but anything else it should be fine. The copper was decent thickness and did not seem cheap. Pretty solid.
john
altoona, pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Header

Used it as a radiant header. Could be 8" on center but by slightly turning pumps and alternating the motors, it works well and saves a lot of time.
Me
NY, NY.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Where have you been !!!!

I never thought I could find such a prompt reliable place to purchase all my plumbing supplies! Their prices are great their service is awesome and I look forward to doing much more business with them
Pete
Vernon, Ct
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The description says "male" connections. The picture shows female connections. Which is correct?

Asked by Carl 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The "Male Sweat x Male Sweat" is indicating that the main branch of the manifold is male ends. The loops are indeed female.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy