Apply to be a TradeMaster!
Main product image of 1-1/4" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (8 Outlets)
Magnifying glass
Hover image to zoom

1-1/4" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (8 Outlets)

Brand:
Bluefin
SKU:
CM8-125SA-75SO
Rating:
(4)
Q&A:
(1)
1-1/4" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (8 Outlets)
Magnifying glass
Hover image to zoom
$111.23 each
In Stock
In Stock
Get 44 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
8
Product Highlight: Material
Copper
Product Highlight: Supply Size
1-1/4"
Product Highlight: Loop Size
3/4"
Product Highlight: Tubing Compatibility
Copper
Product Highlight: Lead Free
Yes

Specs

–
Number of Outlets:

8

Loop Size:

3/4"

Supply Size:

1-1/4"

Supply Connection:

Sweat (FTG x FTG)

Material:

Copper

Tubing Compatibility:

Copper

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Outlets
Loop Size
Supply Size
Supply Connection
Material
8
3/4"
1-1/4"
Sweat (FTG x FTG)
Copper
8
3/4"
1-1/4"
Sweat (FTG x FTG)
Copper

You May Also Need

1-1/4" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
SKU: CM12-125SA-75SO
Bluefin

Product Reviews

2.5 out of 4 reviews
33% would recommend this product
2.5
out of 4 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
0%
2 star
50%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

.

Taps are to close together to use for zone valves, and too close to cut and press a cap on end.
Scott
Sag harbor, Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

If you are planning to purchase this manifold to zone a hot water boiler, STOP right now.. The 3/4 outlets on this manifold are too closely aligned, you will not have space to install zone valves. It would be better to purchase fitting and make up your own manifold. I purchased this one and had to return it the moment I opened the box📦. The space between outlets are just too close for controls. The construction quality is okay, but just wasn't good for my application.
RTT 2000
Brooklyn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Work well
Al
Wi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not well made

Outlets to close together and not well made
Ken
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this suitable for 180 degree water for use with CI radiators?

Asked by Greg 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Greg. This manifold is able to withstand a maximum operating temperature of 180°F at 125PSI.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy