Apply to be a TradeMaster!
Main product image of 1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" Sweat Loops (3 Outlets)
Magnifying glass
Hover image to zoom

1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" Sweat Loops (3 Outlets)

SKU:
678-20342
Rating:
(1)
Q&A:
(1)
1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" Sweat Loops (3 Outlets)
Magnifying glass
Hover image to zoom
$33.94 each
BOX UP & SAVE 14%
$292.20 box of 10
$29.22 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
3
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
Copper
Product Highlight: Lead Free
Yes

Description

–
BranchMaster 1" Male Sweat × 1" Female Sweat Trunk w/ 1/2" Male Sweat branches
  • 1" Type L copper trunk
  • Branches are 2" on-center (unless noted)
  • Press-fitting compatible

Specs

–
Number of Outlets:

3

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

Sweat (FTG x C)

Material:

Copper

Tubing Compatibility:

Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Outlets
Loop Size
Supply Size
Supply Connection
Material
3
1/2"
1"
Sweat (FTG x C)
Copper
Bluefin
3
1/2"
1"
Sweat (FTG x C)
Copper

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well Made

This is a nice product and well made. Outlet spacing is 2 inches and would be more useful if it were available with closer spacing. Would buy again.
JW
Minneapolis
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does it come in 5 outlet sweat loops and can it be made in 11/4"

Asked by Mr. B 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This manifold is not available with five outlets or with a 1-1/4" trunk. Options you may be interested in include part 6795L-12333 (which has a 1-1/4" trunk, but twelve 3/4" outlets) and part 675-V20544 (which has a 1" sweat trunk and five 1/2" threaded ball valve outlets). The 6795L-12333 manifold can be found on our website. We do not currently carry the 675-V20544 manifold, but please contact us if you are interested in pricing/availability.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy