Apply to be a TradeMaster!
Main product image of 1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" Sweat Loops (3 Outlets)
Magnifying glass
Hover image to zoom

1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" Sweat Loops (3 Outlets)

Brand:
Bluefin
SKU:
CM3-100SCA-SO
Rating:
(2)
Q&A:
(0)
1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" Sweat Loops (3 Outlets)
Magnifying glass
Hover image to zoom
$26.03 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
3
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
Copper
Product Highlight: Lead Free
Yes

Specs

–
Number of Outlets:

3

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

Sweat (FTG x C)

Material:

Copper

Tubing Compatibility:

Copper

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Outlets
Loop Size
Supply Size
Supply Connection
Material
3
1/2"
1"
Sweat (FTG x C)
Copper

You May Also Need

1" Male Sweat Copper Manifold w/ 1/2" Sweat Loops (6 Outlets)
SKU: CM6-100SA-SO
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

To many details in review process

This manifold is helpful but it's to bad they don't make the complete manifold with onyx adapters and mini ball valves. They used to now you have to buy stainless
Jim the walker
Bolton landing New york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

I've been working at my house and with this pandemic is dangerous to go outside so I found your online page and I'm very please with your products, thanks!
Yaritza
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy