Apply to be a TradeMaster!
Main product image of 1" Male Sweat Copper Manifold w/ 1/2" Sweat Loops (12 Outlets)
Magnifying glass
Hover image to zoom

1" Male Sweat Copper Manifold w/ 1/2" Sweat Loops (12 Outlets)

SKU:
678-21244
Rating:
(2)
Q&A:
(1)
1" Male Sweat Copper Manifold w/ 1/2" Sweat Loops (12 Outlets)
Magnifying glass
Hover image to zoom
$84.69 each
BOX UP & SAVE 13%
$740.80 box of 10
$74.08 each
In Stock
In Stock
Get 11 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
12
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
Copper
Product Highlight: Lead Free
Yes

Description

–
BranchMaster 1" Male Sweat × 1" Male Sweat Trunk w/ 1/2" Male Sweat branches
  • 1" Type L copper trunk
  • Branches are 2" on-center
  • Press-fitting compatible

Specs

–
Number of Outlets:

12

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

Sweat (FTG x FTG)

Material:

Copper

Tubing Compatibility:

Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Outlets
Loop Size
Supply Size
Supply Connection
Material
CURRENT ITEM
Product Image of 1" Male Sweat Copper Manifold w/ 1/2" Sweat Loops (12 Outlets)
1" Male Sweat Copper Manifold w/ 1/2" Sweat Loops (12 Outlets)
SKU: 678-21244
(2)
12
1/2"
1"
Sweat (FTG x FTG)
Copper
12
1/2"
1"
Sweat (FTG x FTG)
Copper

You May Also Need

1" Copper 90° Elbow
SKU: 31296
Elkhart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good thickness and well made

I used it to replace my old Wirsbo/Uponor Aquacenter. I soldered on Propex valve and brought my PexA right to it. One one end of the manifold I soldered a 1 inch copper cap. On the other end I used a copper 1 inch sweat coupling and a 1 inch sweat to 3/4 inch Propex adapter. I actually tinned the adapter and the 1 inch copper pipe...its a very deep joint. Tinning really helps.
Roger
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Shipping

There's always been very quick turnaround times after an order is placed. I've never had any issues!
Jim
ND
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is length

Asked by roberto 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The overall length is 26".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy