Apply to be a TradeMaster!
Main product image of 1/2" ProPEX x 1/2" Copper Adapter Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" ProPEX x 1/2" Copper Adapter Brass Ball Valve (Lead Free)

SKU:
LF4805050
Rating:
(8)
Q&A:
(1)
1/2" ProPEX x 1/2" Copper Adapter Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$15.73 each
BOX UP & SAVE 11%
$140.00 box of 10
$14.00 each
In Stock
In Stock
Get 104 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
250 MAX PSI

Description

–
Uponor is continuing to bring innovation, confidence, value and performance to PEX piping systems with the launch of its new re-engineered ProPEX® lead-free (LF) brass valves for residential plumbing applications.

ProPEX LF brass to copper ball valves feature a quarter-turn shutoff valve to connect 1/2" Uponor AquaPEX® tubing to 1/2" copper pipe.

Key benefits
  • Re-engineered to offer the maximum amount of flow with a more compact design for greater installation efficiencies and higher performance
  • Only leading valves on the market to meet building codes IPC, UPC and IRC as well as being listed to NSF 14, NSF 61, NSF 359 and NSF 372 for superior confidence in a product that is code-compliant and listed for all plumbing installations
  • Developed by an established valve manufacturer with more than 35 years of experience for added assurance
  • Constructed from high-quality ECO BRASS® lead-free brass for increased value
  • Features positive tube stops for consistent installations every time
  • New, longer 10-year warranty for enhanced peace of mind

Specs

–
Application:

Heating

Plumbing

Size:

1/2"

Sweat Size:

1/2"

Material:

Brass

Max Pressure (PSI):

250

Max Temp (F):

250°F

Connection Method:

Sweat

PEX

Fitting System Compatibility:

Expansion PEX

Connection Type:

ProPEX x C

Standards Met:

ASTM F1960

NSF

ASTM F877

Warranty:

10 Year

Tubing Compatibility:

PEX

Port Type:

Standard Port

Lead Free:

Yes

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Application
Size
Material
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Product Image of 1/2" ProPEX x 1/2" Copper Adapter Brass Ball Valve (Lead Free)
1/2" ProPEX x 1/2" Copper Adapter Brass Ball Valve (Lead Free)
SKU: LF4805050
(8)
Heating
Plumbing
1/2"
Brass
Expansion PEX
PEX
Plumbing
Heating
1/2"
Brass
Expansion PEX
PEX-a

You May Also Need

1/2" ProPEX x 1/2" Female Sweat Copper Pipe Adapter (Lead Free Brass)
SKU: LF4515050
Uponor (Wirsbo)

Product Reviews

3.63 out of 8 reviews
75% would recommend this product
3.63
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
25%
2 star
13%
1 star
13%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Never Disappointed

The products provided by SupplyHpouse are always of high quality and value, This valve is typical.
John of Olympia
Olympia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor design

Can't believe I'm saying this about a valve, however, I ordered the 3/4" version and upon installation noticed that the valve handle hits the expansion ring before it fully closes. I will see if the handle can be reversed, but not well thought out for the enormous cost. Uponor needs to relook and redesign.
Tim
Virginia
5 years ago
Was this review helpful to you?

Not full-port

Replacing a 3/4" run of old copper pipe with PEX. I want to install a valve between the 3/4" PEX and copper behind an access panel. The valve opening however is approximately 1/2". I'm wondering if I need to go to 1" PEX to get a 3/4" opening. C'mon Uponor!
Tim
VA
5 years ago
Was this review helpful to you?

Valve leaked out of the PEX side, Had to repair

I was in a bind with my last valve but it failed a 60 lb pressure test, The leak was in the screw-on Pex-A side. Taking the valve apart with an allen wrench I discovered that the threads were messed up and the sealer not uniformly applied. I was able to seal the valve up with some teflon tape but was surprised as all my other Upnor parts have been flawless.
Miller
Washougal WA
6 years ago
Was this review helpful to you?

Trying Uponor Pex system

Good quality easy to sweat in. Small turn off handle is easy to turn and works well.
Mr. C
Ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality valve

As with most all Uponor products, quality speaks for itself.
Blueknowstoo
Canada
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inner diameter within the valve is much smaller than 1/2"

Similar valves that come on Uponor's manifolds are 1/2" inner diameter. These are smaller.
Roman
Philadelphia, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Zone isolation

I use these valves to be able to shutoff the water from one area in the home for plumbing work and still have water to all other areas. These are very easy to add in a PEX-A plumbing installation.
Andy
Atlanta, GA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this take pipe or fitting on the sweat side?

Asked by David 13 years ago

Add your answer

* Required Field
-

It takes pipe on the sweat side

Was this review helpful to you?
-

The basic answer is pipe. The sweat side on this ball valve fits inside standard 1/2" pipe. I believe you could also use a fitting with it, but I think you'd have to use a fitting with a "street" end.

Was this review helpful to you?
-

Pipe

Was this review helpful to you?
-

It is a sweat fitting, be careful not to get the valve too hot.

Was this review helpful to you?
-

It takes a pipe

Was this review helpful to you?
- FreeBrrd

The answer is pipe, but the sweat side on this ball valve fits outside of the pipe, not on the inside. The other incorrect answer above messed me up.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy