Apply to be a TradeMaster!
Main product image of 2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
Magnifying glass
Hover image to zoom

2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)

SKU:
6797L-12333
Rating:
(1)
Q&A:
(2)
2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
Magnifying glass
Hover image to zoom
$258.05 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
12
Product Highlight: Supply Size
3/4"
Product Highlight: Outlet Size
2"
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Type
Male Sweat
Product Highlight: Inlet Type
Male Sweat

Description

–
Sioux Chief 2" copper pipe size trunk with open ends. Has (12) 3/4" Male Sweat branches. Branches are 3" on center.

Specs

–
Number of Outlets:

12

Outlet Size:

2"

Inlet Size:

2"

Supply Size:

3/4"

Outlet Type:

Male Sweat

Inlet Type:

Male Sweat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Outlets
Supply Size
Outlet Type
Inlet Type
CURRENT ITEM
12
3/4"
Male Sweat
Male Sweat
2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
SKU: CM12-200SA-75SO
12
2"
Male Sweat
Male Sweat

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product as described

Very well packaged shipping box, specs on unit were right on 3" on center, that was critical because existing piping was 3" on center. Everything lined up well and looks nice. No tarnish on copper, clean install.
Geothermal dude
Hudson wi
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How much inches in between centers of each outlet?

Asked by Maksym 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Branches are 3" on center.

Was this review helpful to you?

Q: Are the ends male tubing size? Thanks

Asked by W Jason 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the outlet end connections on this manifold are 2" male sweat connections.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy