Apply to be a TradeMaster!
Main product image of 2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
Magnifying glass
Hover image to zoom

2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)

Brand:
Bluefin
SKU:
CM12-200SA-75SO
Rating:
(11)
Q&A:
(3)
2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
Magnifying glass
Hover image to zoom
$211.33 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
12
Product Highlight: Supply Size
2"
Product Highlight: Loop Size
3/4"
Product Highlight: Outlet Type
Male Sweat
Product Highlight: Inlet Type
Male Sweat

Specs

–
Number of Outlets:

12

Supply Size:

2"

Loop Size:

3/4"

Outlet Type:

Male Sweat

Inlet Type:

Male Sweat

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Outlets
Supply Size
Outlet Type
Inlet Type
CURRENT ITEM
Product Image of 2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
SKU: CM12-200SA-75SO
(11)
12
2"
Male Sweat
Male Sweat

You May Also Need

3/4" ProPEX x 3/4" Copper Adapter Brass Ball Valve (Lead Free)
SKU: LF4807575
Uponor (Wirsbo)

Product Reviews

4 out of 11 reviews
73% would recommend this product
4
out of 11 Reviews
73% would recommend this product
WRITE A REVIEW
5 star
64%
4 star
9%
3 star
9%
2 star
0%
1 star
18%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Hard to beat the price

I usually just make my own low loss header but no matter how you look at it these sure save time. The price on this is great compared to my local supply houses, and most are out of stock or don't stock them, weird. I could be wrong but I didn't see a 1" with 3/4" branches which was a bummer but they did have to 1-1/4" with 3/4" branch's. So I have read in other reviews that the spacing between the take off are sure close together, and I can confirm that's true but for me it wasn't an issue. I use taco zone valves and didn't have any issues with these. The only complaint I have is the 3/4" take offs. So I pretty much press everything now a days and every single press I did to the 3/4" copper was loose. I pressed taco zone valves and the Bluefin ball valves and ALL WERE LOOSE, even if I pressed it twice. If your soldering this isn't the issue. Just being that the Copper OD must be slightly smaller. This may affect wether I buy it again, unless it gets fixed. I would suggest SupplyHouse to get this fixed if possible or at minimum send some press stiffeners with the manifold. Not saying the stiffeners will work perfectly but they should help make it a tighter more secure press. To be clear it's very possible stiffeners may not work due to them being designed for thinner copper at standard 3/4"" OD such as baseboard.
VS

Most Liked Negative Review

Wouldn't buy again

You have to practically hammer in the fittings. The od of pipes are to big to accept copper fittings or valves. I recomend buying tees, and making your own. It is cheaper to do so.
Showing 1-10 of 11 reviews

Garbage

Out of six of these only three were good. The copper is so soft that couple of them were damaged in shipping but the others that were in damaged were out of round. A lot of the three quarter inch branches were also out of round but not as severely as the 2-in opening. Absolute garbage
Disappointed
PA
1 years ago
Was this review helpful to you?

Hard to beat the price

I usually just make my own low loss header but no matter how you look at it these sure save time. The price on this is great compared to my local supply houses, and most are out of stock or don't stock them, weird. I could be wrong but I didn't see a 1" with 3/4" branches which was a bummer but they did have to 1-1/4" with 3/4" branch's. So I have read in other reviews that the spacing between the take off are sure close together, and I can confirm that's true but for me it wasn't an issue. I use taco zone valves and didn't have any issues with these. The only complaint I have is the 3/4" take offs. So I pretty much press everything now a days and every single press I did to the 3/4" copper was loose. I pressed taco zone valves and the Bluefin ball valves and ALL WERE LOOSE, even if I pressed it twice. If your soldering this isn't the issue. Just being that the Copper OD must be slightly smaller. This may affect wether I buy it again, unless it gets fixed. I would suggest SupplyHouse to get this fixed if possible or at minimum send some press stiffeners with the manifold. Not saying the stiffeners will work perfectly but they should help make it a tighter more secure press. To be clear it's very possible stiffeners may not work due to them being designed for thinner copper at standard 3/4"" OD such as baseboard.
Bill
Boulder
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well for my unusual application

I used this with my new propane water heater system. I added three loops; a thermostatic mixer valve bypass, a hot water recirculating loop for instant hot water and a hydronic loop to replace the direct electric auxiliary forced air heater. I originally did the plumbing using 3/8 faucet hose but that did not provide enough flow to work well. The propane hydronic forced air aux heat works very well.
Bob DIYer
Burtonsville, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase this item again.

I purchased 2 of theses items and used them to plumb in a new water manifold plumbing system in my home. Literally after 5 months of shopping/searching for a copper manifold with these particular dimensions, Supply House 🏠 wad FINALLY my savior! (Lol) This product was delivered in adequate time, wrapped accordingly and was in acceptable to great condition. The manifolds were constructed with professionalism and quality with absolutely great tolerances in regards to quality and specifications. The copper was very easy to work with during the soldering process. All in all, GREAT PRODUCT from a supplier (SUPPLY HOUSE 🏠) that has great service especially in customer service. Supply House's online chat service was an excellent tool when I needed to order accessories during my plumbing project. I really cannot compliment Supply House enough in regards to the online chat service. This service saved me so much time and headaches it is unreal. Thanks a million Supply House. Sean Whitman
Sean Whitman
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would Buy this product again.

I read all of the reviews on this product and was a little concerned about it after having to switch from my first choice to this one because of availability delays. But I have to say this item was perfect! The copper was not as thin as I had expected from the other reviews and the takeoffs were all perfect and straight. I was totally surprised as well as pleased with the product and how easily the installation went.
Phil A.
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

weak

The header copper (1-1/4 ID) was soft, almost like soft copper. Not rigid.
Jeremy from TM
Ephrata, PA
5 years ago
Was this review helpful to you?

works great

one of the sweat loops was at a different angle, causing a bit of issue but works great overall.
1
1
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

Before purchasing I looked at both this manifold and the manifold with the valves already installed. First, by buying this manifold I saved more than 250 dollars. Second, I wanted full.port valves. The preassembled manifolds do not have this. Third, This manifolds are well built as easy to solder valves to. The branches are a little big when it arrives. I used a dremal with a sanding drum to rectify this issue. This process took maybe a minute per branch. All said I would purchase this product again.
Guy
Western NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked for me

I was nervous after reading a review before purchasing this item. No issues, no leaks, didn't feel that I had to hammer them on. Worked very well
Eustisva
Pittsburgh, pa
6 years ago
Was this review helpful to you?

I will buy this product again

We use these for commercial snow melts and they work great. We normally install our own valves and pex fittings. The fittings are tight but it makes sweating easier. I have never had a leak... knock on wood.
Mac
Coeur D' Alene ID
7 years ago
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: How long are the 3/4" branches / stub-outs ? can this be used to press fittings ?

Asked by Simon 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Simon. The outlets are each 1.5" long and are meant for use with copper sweat connections only.

Was this review helpful to you?

Q: What grade of copper is used type M or Type L

Asked by SBizzo 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! These are type L copper.

Was this review helpful to you?

Q: WHAT IS THE DISTANCE BETWEEN THE BRANCHES AND WHY ISN'T IT LISTED IN THE DESCRIPTION?

Asked by WELLMAN 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Wellman! The distance between the loops is about 3".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy