Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Water Closet Rough In Kit w/ 6" Stub Out Elbow, 1 Lock Block for 24" Stud Bays
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Water Closet Rough In Kit w/ 6" Stub Out Elbow, 1 Lock Block for 24" Stud Bays

SKU:
689X2111
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp Water Closet Rough In Kit w/ 6" Stub Out Elbow, 1 Lock Block for 24" Stud Bays
Magnifying glass
Hover image to zoom
689X2111 has been discontinued
Discontinued December 5, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
1/2" PowerPEX Copper Stub Out Elbow (3-1/2" x 6")
SKU:630X246
(1)
Order by today, receive 50 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
PEX Crimp

Description

–
3-1/2" x 6" stub out elbows with 1/2" PEX Crimp connection.
StrongArm Bracket w/ (1) 1/2" Lock Block for 24" Stud Bays

StrongArm with LockBlock
  • Lock Blocks are pre-assembled on a pair of brackets or available with 2-1/2" screws to mount directly to structure
  • Twisted brackets easily mount to the face of the stud and L-bent brackets mount inside the stud cavity
  • Lock Blocks compress on tube and brackets after screws are tightened


Specs

–
Application:

24" Stud Bays

Includes:

1/2" Lock Blocks

Size:

1/2"

Supply Connection:

PEX x Spin Closed

Inlet Type:

PEX Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm