Apply to be a TradeMaster!
Main product image of 1/2" PowerPEX Copper Stub Out Elbow (3-1/2" x 6")
Magnifying glass
Hover image to zoom

1/2" PowerPEX Copper Stub Out Elbow (3-1/2" x 6")

SKU:
630X246
Rating:
(1)
Q&A:
(0)
1/2" PowerPEX Copper Stub Out Elbow (3-1/2" x 6")
Magnifying glass
Hover image to zoom
$7.23 each
BOX UP & SAVE 6%
$340.00 box of 50
$6.80 each
In Stock
In Stock
Get 50 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2"
Length (Inches): 
6"

MANUALS (1)


This item replaces: 689X2111

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
6" Length

Description

–
Features:
  • Accepts sweat, push-fitting and compression valves
  • Combines easy adapting of copper stub outs with easy installation of PEX system
  • Type L copper
  • Tube stops formed into each fitting
  • One-piece solid copper
  • Push-fitting systems are not compatible with nickel-plated stub out elbows

Specs

–
Length (Inches):

6"

Size:

1/2"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
CURRENT ITEM
Product Image of 1/2" PowerPEX Copper Stub Out Elbow (3-1/2" x 6")
1/2" PowerPEX Copper Stub Out Elbow (3-1/2" x 6")
SKU: 630X246
(1)
1/2"
Plumbing

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Copper stub out. Not much else to say about it.

I used this for a slab leak reroute with Pex Pipe and it worked great. Fit the new pipe support and I haven't put water to it yet but it is good quality so I doubt I'll have any problems with it.
Drowsydoll
Perris CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy