Apply to be a TradeMaster!
Main product image of Two Hole Supply Box (no valves)
Magnifying glass
Hover image to zoom

Two Hole Supply Box (no valves)

SKU:
696-2
Rating:
(21)
Q&A:
(2)
Two Hole Supply Box (no valves)
Magnifying glass
Hover image to zoom
$4.75 each
In Stock
In Stock
Get 12 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Sioux Chief 696-2 Two Hole Supply Box (no valves)
A two-hole plumbing supply outlet box (no valves) used for accessible rough-in/finish access to supply lines in wall cavities.

Key Features:
  • Two-hole supply box configuration (no valves).
  • Intended use: "OxBox" double-hole outlet box for accessible plumbing applications; provides appropriately sized holes for an accessible line/fixture.
  • Built-in mounting provisions: incorporates mounting tabs and a channel for use with common galvanized flat brackets.
  • Material: ABS (white).
  • Working temperature: 150°F (listed); melting point: 200°F (listed).
  • Dimensions (listed):
  • Rough-in box inner width: 4"
  • Rough-in box overall depth: 3-1/2"
  • Rough-in box inner height: 5-1/2"
  • Hole diameter (2): 0.86"
  • Accessories shown as available separately for this box: frame extension 696-EX, frame only 696-1F, louvered cover 696-LC, solid cover 696-SC, box clip 696-BC, support bracket 520-09.

Compatibility & Applications:
  • Listed as the OXBOX 696-2 Two-Hole Supply Box within Sioux Chief's outlet box accessories lineup.
  • Intended for accessible plumbing applications where a two-hole supply box is needed.
  • Must only be used where the manufacturer specifies this exact item number: 696-2.

Installation & Operation Notes:
  • These tough ABS access boxes install securely to or between studs.
  • The 696-2 box design incorporates mounting tabs and a bracket channel for use with common galvanized flat brackets; use the appropriate mounting method and accessories as required for the wall/framing condition.
  • No valve operation applies to this model (it is a box only); the connected supply components and any shutoffs are application-dependent and not included with this item.

Maintenance & Troubleshooting:
  • If access/finish appearance is the goal, sources indicate optional frames/covers are available; if the installation requires a finished opening, confirm the correct accessory for the job.
  • If the box is damaged (cracked/warped), replacement is typically the remedy.

Certifications & Compliance:
  • A UPC shield mark is shown on the spec sheet for item 696-2.
  • A general Prop 65 warning link for the category.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

OxBox Double Frame
SKU: 696-2F
Sioux Chief

Product Reviews

5 out of 21 reviews
100% would recommend this product
5
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 21 reviews

Great price

Great price, great fast service
BT
Wis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend this product

Excellent services, fast delibery
Reirios
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plumbing Parts

Excellent service and very fast shipping
Rbrock
East Tennessee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect solution

Thank you for delivering quickly
Give God a chance...
Atlanta, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great price. Fast shipping.
Deek
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This product is great. I use these for installation of the shower tower
Mark
Philadelphia, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ox Box

Worked out great for our shower tower lines.
Hanson
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I AM 100% SATISFIED

I used on my bathroom to install a shower panel
IGNACIO CANEL
FORT LAUDERDALE
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Small enough for shower panel

Small enough for it to be behind shower panel in guest bathroom. Good quality.
Al Gambini
Tucson AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed...

I am using the supply boxes to install a shower tower and a wall mounted sink...so far my idea seems possible.
justpam
Fletcher, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What are the product dimensions? Faceplate accessory dimensions?

Asked by Christopher 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Christopher! The inner width is 4", overall depth is 3-1/2", inner height is 5-1/2", hole diameter (2) is .86". The faceplate is item 696-1F, found on our website here: https://www.supplyhouse.com/Sioux-Chief-696-1F-Ox-Box-Single-Frame and here is the submittal sheet showing the dimensions: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/696-1F-Submittal.pdf

Was this review helpful to you?

Q: how big are those hole?

Asked by Minhski 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

3/4"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy