Apply to be a TradeMaster!
Main product image of OxBox Drain Box with Single Frame
Magnifying glass
Hover image to zoom

OxBox Drain Box with Single Frame

SKU:
696-3F
Rating:
(18)
Q&A:
(0)
OxBox Drain Box with Single Frame
Magnifying glass
Hover image to zoom
$5.76 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Color
White
Product Highlight: Height
5-4/5"

Description

–
Sioux Chief 696 series OxBox drain box shall be used where necessary in plumbing systems. Box shall allow for mounting with drainage from bottom, mounted on stud through various integral features: four nail tabs are integrally molded, metal support bracket (sold separately) can be installed into top track of box and 696-BC (box clip) is available separately. Drain box shall have a 5/8" integral test nipple on knockout. Drain connection shall be 2".

Specs

–
Max Temp (F):

160°F

Product Type:

Outlet Box Part

Color:

White

Type:

Frame

Height:

5-4/5"

Inner Width:

4"

Inner Height:

5-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

OxBox Solid Frame Insert
SKU: 696-SC
Sioux Chief

Product Reviews

4.72 out of 18 reviews
93% would recommend this product
4.72
out of 18 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
6%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

The Ox Box "Rocks"!

The flexibility of having the drain separate from the water valves in a recessed box makes the job a lot easier. My drain was on one wall and the water inlet valves were on a different wall. If I tried to use a conventional all-in-one drain and valve recessed box it would have been an expensive major undertaking to reconfigure the pipes. The Ox Box saved me time, money and headache. Thank you Sioux Chief for your great product, OX BOX.
VS

Most Liked Negative Review

Doesn't fit 2in to 1.5 reducer

Very disappointed. Doesn't fit 2in to 1.5 reducer. Hope I. An find something to adapt or just wasted my money...
Showing 1-10 of 18 reviews

Perfect

Perfect stong
Terry
Az
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water Away

Exactly what I was looking for since the drain is separated from the supply. Supply house is my go to for good quality, hard to find and awesome prices!
Self
Lincolnton, GA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what i needed

ox box just for drain is what I needed. My local suppliers only carried the dual unit ( water lines/drain) which was pricey and only needed the drain portion. Found it here and better price, even with shipping fee. Good deal!
Ox Box
Shawano WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great delivery time and nice product.

I received the box quickly and the product was of the quality that you would expect (comparable to all the rest). Price was excellent for the product. The only down side is that I wish the drain line had knock outs on both sides. I'm not using the drain at the box location so I really wish the box was sealed instead of just having a cap that can be removed. It's not really a big deal and I'm sure some users would like it the way it is. Just be aware.
JD
Germantown, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Totally satisfied

Fair price and good quality. No problems at all.
John
Churchville, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I Needed

Perfect! Fast shipping!
JT
OHIO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product fast delivery
Robert
Lake city fla
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

Low cost high value
Joe the plumber
Cleveland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as described

Product arrived quickly and as described. Some scratches and rubs due to loose packaging. Make sure you order some cross braces as well if it's not mounting directly to stud.
J
Wyoming
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't fit 2in to 1.5 reducer

Very disappointed. Doesn't fit 2in to 1.5 reducer. Hope I. An find something to adapt or just wasted my money...
Steven
IN
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy