Apply to be a TradeMaster!
Main product image of OxBox Washing Machine Outlet Box Standard Pack - 1/2" Female Sweat/1/2" MIP (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Washing Machine Outlet Box Standard Pack - 1/2" Female Sweat/1/2" MIP (Lead Free)

SKU:
696-G2303MF
Rating:
(1)
Q&A:
(2)
OxBox Washing Machine Outlet Box Standard Pack - 1/2" Female Sweat/1/2" MIP (Lead Free)
Magnifying glass
Hover image to zoom
$38.62 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Male Threaded
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Material
ABS
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Boxes mount securely to stud
  • Separates supply and drainage systems into two stud bays
  • Separate boxes offer flexible layout
  • Durable ABS stands up to job site abuse
  • Drain knockout is easy to remove with pliers
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves
  • 3/4" male hose-thread outlet connections
  • 1/2" female sweat shank connection

Specs

–
Application:

Washing Machine

Outlet Size:

3/4"

Product Type:

Washing Machine Outlet Box

Outlet Type:

Male Threaded

Inlet Size:

1/2"

Inlet Type:

Sweat

Material:

ABS

Lead Free:

Yes

Features:

1/4 Turn Ball Valves

Includes Frame

Max Temp (F):

250°F

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Sweat Ice Machine Outlet Box
SKU: IB050M
Bluefin
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I would buy again in a pinch.

The split boxes were exactly what I needed. Did not use shut offs that came with it. Shut offs appeared very cheap, replaced with name brand ball valves. Had to search for ball valves with short enough handles to allow for swing in smaller box.
Peter
Saratoga , New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Are these 2 separate boxes that can be installed in different areas. I want to install the water valves at approximately 40 inches above the floor. The washer discharge box will be at approximately 70 inches above the floor. This height is required because the main waste pipe is approximately 45 inches above the floor. Thanks...

Asked by Rob 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are separate boxes.

Was this review helpful to you?

Q: what do you use to connect to pex tubing? I don't want to use the sweat connection. What is the threaded connector called?

Asked by Dan 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend part 696-2303XF, which has a PEX crimp connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy