Apply to be a TradeMaster!
Main product image of OxBox Louvered Frame Insert
Magnifying glass
Hover image to zoom

OxBox Louvered Frame Insert

SKU:
696-LC
Rating:
(0)
Q&A:
(0)
OxBox Louvered Frame Insert
Magnifying glass
Hover image to zoom
$4.24 each
BOX UP & SAVE 12%
$37.30 box of 10
$3.73 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Color
White
Product Highlight: Height
5-4/5"

Description

–
  • Textured and paintable ABS
  • Louvered frame insert provides 7.99 in² of free grate area

Specs

–
Max Temp (F):

160°F

Product Type:

Outlet Box Part

Type:

Frame

Color:

White

Height:

5-4/5"

Width:

4-2/5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

OxBox Single Frame
SKU: 696-1F
Sioux Chief

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy