Apply to be a TradeMaster!
Main product image of Secondary Drainage Funnel
Magnifying glass
Hover image to zoom

Secondary Drainage Funnel

SKU:
696-CF
Rating:
(6)
Q&A:
(0)
Secondary Drainage Funnel
Magnifying glass
Hover image to zoom
$4.79 each
BOX UP & SAVE 5%
$45.70 box of 10
$4.57 each
In Stock
In Stock
Get 205 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Color
White

Description

–
Furnish and install this secondary drainage funnel featuring integral 1" air gap and splash guard to dispose of drainage such as condensate. Unit shall have concave front section for use with a washing machine drain line bend support when installed with an Ox Box washing machine drain box. Funnel sections have molded snaps that securely fit together for secure installation and ease of cleaning. Unit shall be manufactured by Sioux Chief Manufacturing Company. Funnel side ridges align with slots in the bottom of the Sioux Chief Ox Box drain box (item # 696-3).

Specs

–
Material:

ABS

Color:

White

Max Operating Temp:

160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

OxBox Solid Frame Insert
SKU: 696-SC
Sioux Chief

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great product for condensate lines

For condensate lines from pump to discharge into washing machine drain
Bobbypel
06903
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a must have for a water softener!

Easy to assemble and install. Works great for directing the water that comes from the softener down the laundry drain.
B
Pahrump
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solves code and drainage issues.

This funnel helped me solve my code issue with my heat pump water heater as well as helping secure my washer drain properly. Easy to install and remove for cleaning. Looks good and professional.
Drummernaut
Everett
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Item exactly as described, have bought from in the past and will continue to do so in the future.
NA
Oregon
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Contractor neglected to install

This drainage funnel was not installed by the builder. Didn't realize something was missing until a neighbor commented that something was missing. Installed the item which was a easy and all is good now.
Tdi
Laughlin NV
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well designed, nice product for < 7gpm

I purchased this to get my condensate drains up to code, with a 1" air gap before going into the drain pipe as per our plumbing code. This unit would work great for low volume drains, like a trickling condensate line from an air conditioner, furnace, or water heater. I ended up not being able to use mine for my main purpose, which was my water softener. The instructions on this unit specifically say not to use it on anything that exceeds 7 gallons/minute, which they mention means most water softener drains.
Brian
Haymarket, VA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy