Apply to be a TradeMaster!
Main product image of OxBox Solid Frame Insert
Magnifying glass
Hover image to zoom

OxBox Solid Frame Insert

SKU:
696-SC
Rating:
(1)
Q&A:
(0)
OxBox Solid Frame Insert
Magnifying glass
Hover image to zoom
$4.07 each
BOX UP & SAVE 12%
$35.70 box of 10
$3.57 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Color
White
Product Highlight: Height
5-4/5"

Description

–
  • Textured and paintable ABS
  • Solid cover plate provides a clean look for frequently used accessible plumbing valves

Specs

–
Max Temp (F):

160°F

Product Type:

Outlet Box Part

Color:

White

Type:

Frame

Height:

5-4/5"

Width:

4-2/5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great purchase

It was purchased to replace broken parts that were existing and it fit great
Mr Fixit
MN
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy