Apply to be a TradeMaster!
Main product image of PVC Screw On Shower Pan Drain w/ Stainless Steel Strainer & Plastic Rim
Magnifying glass
Hover image to zoom

PVC Screw On Shower Pan Drain w/ Stainless Steel Strainer & Plastic Rim

SKU:
821-200P
Rating:
(0)
Q&A:
(0)
PVC Screw On Shower Pan Drain w/ Stainless Steel Strainer & Plastic Rim
Magnifying glass
Hover image to zoom
$10.29 each
In Stock
In Stock
Get 9 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Material
PVC

Description

The 821 Series has become the industry standard drain for showers with tile floors.

  • PVC base adapter with 2" Sch. 40 hub x inside 3" connection.
  • Invertible clamping collar provides 2" of head adjustment.
  • Available with thin plastic strainer rim for easy removal/replacement or no rim for a clean look.
  • Snap-in or screw-on strainers in stamped 430 stainless steel. All 821 drain heads accept both snap-in and screw-on types.
  • Replacement strainers available in stainless, oil- rubbed bronze finish, satin finish, white enamel, and polished brass finish.

Specs

Type:

Shower Drain

Finish:

Stainless Steel

Material:

PVC

Drain Size:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy