Shop Resideo Sale
Main product image of 2" PVC Shower Drain w/ Snap In 18 Gauge Strainer
Magnifying glass
Hover image to zoom

2" PVC Shower Drain w/ Snap In 18 Gauge Strainer

SKU:
825-27P
Rating:
(4)
Q&A:
(0)
2" PVC Shower Drain w/ Snap In 18 Gauge Strainer
Magnifying glass
Hover image to zoom
$6.32 each
In Stock
In Stock
Get 489 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Stainless Steel

Description

–
Sioux Chief 825 series shower module drain shall be used where necessary in drainage systems. Shower drain shall have a two-piece, receptor base design with ABS or PVC Sch. 40 hub connection. Strainer shall meet all applicable load and fl ow requirements for intended use. Designed in accordance with ASME A112.18.2-2005 / CSA B125.2-05.

Features:
  • Strainer fingers grip slots in top to prevent slipping and turning
  • 430 stainless steel strainer
  • 1-1/2" hub connection is also 2" spigot
  • Do not use putty with plastic shower drains

Specs

–
Type:

Shower Drain

Drain Size:

2"

Material:

PVC

Finish:

Stainless Steel

Strainer Size:

4-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Drain Size
Material
Strainer Size
CURRENT ITEM
Product Image of 2" PVC Shower Drain w/ Snap In 18 Gauge Strainer
2" PVC Shower Drain w/ Snap In 18 Gauge Strainer
SKU: 825-27P
(4)
Shower Drain
2"
PVC
4-1/4"

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
1-1/2" PVC DWV P-Trap
SKU: P706X-015

Product Reviews

3.25 out of 4 reviews
50% would recommend this product
3.25
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
25%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Not my go to

You cant tighten it too much because the top and bottom part snaps apart, it looks like the threads are not way too thin, I've used different brand same strength and never had a problem i figured i would give this a try because its shallow.
LuFlow
Salem ma
10 months ago
Was this review helpful to you?

Was not a fan, cheap product

Attempted to use on a shower pan and the rubber gasket on bottom is so thin that it kept smashing out even when only hand tight. Spend the extra money and get something nicer.
plumber jacob
Ohio
10 months ago
Was this review helpful to you?

Works good

The only thing I don't like is the plastic film that protects the grid is very hard to peel off. Otherwise I've never had any problems using this product.
Danny Boy
Nh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Great product and cheap price.
Tig
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy