Apply to be a TradeMaster!
Main product image of 3" x 4" PVC FinishLine Adjustable Rough-In Cleanout w/ Coring Plug (Hub)
Magnifying glass
Hover image to zoom

3" x 4" PVC FinishLine Adjustable Rough-In Cleanout w/ Coring Plug (Hub)

SKU:
834-3PF
Rating:
(1)
Q&A:
(0)
3" x 4" PVC FinishLine Adjustable Rough-In Cleanout w/ Coring Plug (Hub)
Magnifying glass
Hover image to zoom
$26.55 each
In Stock
In Stock
Get 57 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4", 3"
Product Highlight: Material
PVC
Product Highlight: Finish
Polymer
Product Highlight: Outlet Type
Socket

Description

–
Sioux Chief 834 series FinishLineTM adjustable on-grade cleanout shall be used where necessary in drainage systems. Cleanout shall allow adjustment before and AFTER the concrete pour. Scoriated cleanout cover shall meet applicable load requirements for intended use. Cleanout shall include a slotted, polypropylene or brass cleanout plug, situated in base adapter. Designed in accordance with ASME A112.36.2M-2002.

  • Pre-pour height - 5-1/4" - 6-1/2"

Specs

–
Size:

4"

3"

Material:

PVC

Finish:

Polymer

Application:

Schedule 40

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product We use them on all Tractor Supply stores

Finish line product are the best for commercial projects were you have many cleanout and need to adjust for floor height. Install rough plug and after concrete is poured install the finish cleanout or floor drain.
KTC
NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy