Shop Resideo Sale
Main product image of 2" x 3" PVC FinishLine Adjustable Complete Assembly Floor Drain, Nickel Bronze Strainer w/ 5-1/2" Top (Hub)
Magnifying glass
Hover image to zoom

2" x 3" PVC FinishLine Adjustable Complete Assembly Floor Drain, Nickel Bronze Strainer w/ 5-1/2" Top (Hub)

SKU:
832-25PNR
Rating:
(6)
Q&A:
(0)
2" x 3" PVC FinishLine Adjustable Complete Assembly Floor Drain, Nickel Bronze Strainer w/ 5-1/2" Top (Hub)
Magnifying glass
Hover image to zoom
$61.71 each
In Stock
In Stock
Get 85 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 3"
Product Highlight: Outlet Type
Socket
Product Highlight: Finish
Nickel Bronze
Product Highlight: Material
PVC

Description

–
Sioux Chief 832 series Finish Line adjustable on-grade floor drain shall be used where necessary in drainage systems. Floor drain shall allow adjustment of 1.25" before the concrete pour, and 1.25" after the concrete pour. Floor drain shall have a Sch. 40 hub connection, which conforms to ASTM D2665 (PVC) or D2661 (ABS). Connection to drainage system shall be made with a solvent weld joint to ABS/PVC pipe. Strainer of floor drain shall fasten into female threaded brass inserts. Strainer shall be heel-proof and meet applicable load requirements for intended use. Trap primer port shall be threaded 1/2" FIP for knockout connection.

Features:
  • Patent #7,735,512
  • Adjustable AFTER the pour
  • ABS/PVC base adapter, ABS coring sleeve, head adapter and poly coring plug
  • Nickel bronze and stainless steel strainers for use in pedestrian traffic areas

Specs

–
Type:

Shower Drain Strainer

Size:

2" x 3"

Outlet Type:

Socket

Finish:

Nickel Bronze

Material:

PVC

Application:

Schedule 40

Strainer Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Worked great!

Easy install. Ample adjustment range. Looks good, too Definitely get this version with the coring plug.
dcbuzz
Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The products are amazing

This online store is amazing and easy to work with
JC Garcia
Los Angeles, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the one to get. Includes roughin plug. Great quality

This is available without the cap for $1 less but why would you buy that? Read the Finish Line brochure to see how this great setup works. Super quality cast bronze cap and all height adjustable. Includes special washers in case your install is a little tilted too i.e. not perfectly level.
Arioda
Pac NW
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pics don't do it justice

The photos on the website really don't do this one justice. The heft and finish of the drain grate is very nice and has a brushed nickle with a touch of bronze look to it. The drain itself is very adjustable before pre and post concrete. It's just a well thought out product with a very nice finish.
VW
Kansas
5 years ago
Was this review helpful to you?

excellent drain kit

The adjustability to accommodate concrete variations makes this head a shoulders above standard floor drains. Great quality as well.
Losdubes
Dallas TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

good product, great floor drain finish line makes it easy to work and poor cement back.
rnsphcc
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy