Apply to be a TradeMaster!
Main product image of 4" FinishLine Adjustable Cleanout Ductile Iron No Hub Floor Drain w/ Nickel Bronze
Magnifying glass
Hover image to zoom

4" FinishLine Adjustable Cleanout Ductile Iron No Hub Floor Drain w/ Nickel Bronze

SKU:
834-4HNR
Rating:
(0)
Q&A:
(0)
4" FinishLine Adjustable Cleanout Ductile Iron No Hub Floor Drain w/ Nickel Bronze
Magnifying glass
Hover image to zoom
$58.33 each
In Stock
In Stock
Get 207 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Type
Spigot
Product Highlight: Material
PVC
Product Highlight: Size
4"
Product Highlight: Finish
Nickel Bronze

Description

–
Sioux Chief 834 series Finish Line adjustable on-grade cleanout for heavy traffi c areas shall be used where necessary in drainage systems. Cleanout shall allow adjustment of 1.5" before the concrete pour, and 1.5" after the concrete pour. Scoriated cover shall meet applicable load requirements for intended use. Cleanout shall have a no-hub connection and include a slotted, polypropylene cleanout plug, situated in base adapter. Designed in accordance with ASME A112.36.2M-2002

Features:
  • Adjustable AFTER the pour
  • ABS/PVC Base Adapter with polypro cleanout plug, ABS Coring Sleeve and Head Adapter. Poly Coring Plug
  • For use in pedestrian traffic areas

Specs

–
Type:

Shower Drain Strainer

Outlet Type:

Spigot

Material:

PVC

Size:

4"

Finish:

Nickel Bronze

Strainer Shape:

Round

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy