Apply to be a TradeMaster!
Main product image of Gripper Floor Drain for 2" Pipe w/ Strainer (Stainless Steel)
Magnifying glass
Hover image to zoom

Gripper Floor Drain for 2" Pipe w/ Strainer (Stainless Steel)

SKU:
847-2
Rating:
(1)
Q&A:
(0)
Gripper Floor Drain for 2" Pipe w/ Strainer (Stainless Steel)
Magnifying glass
Hover image to zoom
$5.58 each
In Stock
In Stock
Get 44 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
2"

Description

–
Features:
  • Gripping fingers fit snugly inside pipe keeping strainer securely in place
  • Heavy gauge stainless steel - 100% corrosion proof

Specs

–
Material:

Stainless Steel

Size:

2"

Gauge:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

Excellent quality. Works great. Definitely would buy it again.
Bettis
Marengo, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy