Apply to be a TradeMaster!
Main product image of Gripper Floor Drain for 4" Pipe w/ Strainer (Stainless Steel)
Magnifying glass
Hover image to zoom

Gripper Floor Drain for 4" Pipe w/ Strainer (Stainless Steel)

SKU:
847-4
Rating:
(0)
Q&A:
(0)
Gripper Floor Drain for 4" Pipe w/ Strainer (Stainless Steel)
Magnifying glass
Hover image to zoom
$7.70 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
4"

Description

–
Features:
  • Gripping fingers fit snugly inside pipe keeping strainer securely in place
  • Heavy gauge stainless steel - 100% corrosion proof

Specs

–
Material:

Stainless Steel

Size:

4"

Gauge:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Gripper Floor Drain for 3" Pipe w/ Strainer (Stainless Steel)
SKU: 847-3
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy