Apply to be a TradeMaster!
Main product image of Gripper Floor Drain for 3" Pipe w/ Strainer (Stainless Steel)
Magnifying glass
Hover image to zoom

Gripper Floor Drain for 3" Pipe w/ Strainer (Stainless Steel)

SKU:
847-3
Rating:
(1)
Q&A:
(0)
Gripper Floor Drain for 3" Pipe w/ Strainer (Stainless Steel)
Magnifying glass
Hover image to zoom
$5.50 each
In Stock
In Stock
Get 56 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
3"

Description

–
Features:
  • Gripping fingers fit snugly inside pipe keeping strainer securely in place
  • Heavy gauge stainless steel - 100% corrosion proof

Specs

–
Material:

Stainless Steel

Size:

3"

Gauge:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product at a good price

Far superior to the PVC options available. This is easily removable for cleaning, it is larger than the pipe so it cannot be shoved down the pipe, and it has notches around the perimeter so that all water drains.
Plant Man
Eastern Ky
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy