Apply to be a TradeMaster!
Main product image of 7-1/8" Adjustable Access Cover Set w/ Screw Connection, Tenzalloy
Magnifying glass
Hover image to zoom

7-1/8" Adjustable Access Cover Set w/ Screw Connection, Tenzalloy

SKU:
850-3T
Rating:
(0)
Q&A:
(1)
7-1/8" Adjustable Access Cover Set w/ Screw Connection, Tenzalloy
Magnifying glass
Hover image to zoom
$95.53 each
In Stock
In Stock
Get 27 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7-1/8"
Product Highlight: Material
Tenzalloy

Description

–
Sioux Chief 850 Series adjustable access cover shall be used where necessary to allow access drainage systems. Access cover shall fasten to specified DWV pipe or fitting by means of three set screws which shall be included around lower circumference of the body. Set screws shall allow for 1-1/2" vertical adjustment. Cover shall meet all applicable load requirements for intended use.

Features
  • 7-1/8'' Cover
  • For 3-3/8" OD to 6-1/2" OD Tubing

Specs

–
Size:

7-1/8"

Material:

Tenzalloy

Load Rating:

750 lbs.

Pipe Size:

3-3/8" OD to 6-1/2" OD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product suitable for a driveway cleanout,

Asked by Gary 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Gary. This is considered "light duty" and is rated up to 750 lbs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy