Apply to be a TradeMaster!
Main product image of 6-1/2" Adjustable Access Cover Set w/ Screw Connection, Tenzalloy
Magnifying glass
Hover image to zoom

6-1/2" Adjustable Access Cover Set w/ Screw Connection, Tenzalloy

SKU:
850-2T
Rating:
(4)
Q&A:
(0)
6-1/2" Adjustable Access Cover Set w/ Screw Connection, Tenzalloy
Magnifying glass
Hover image to zoom
$75.86 each
In Stock
In Stock
Get 38 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6-1/2"
Product Highlight: Material
Tenzalloy

Description

–
  • Set screw allows up to 1-1/2" of vertical adjustment over pipe or fitting
  • Withstands light foot traffic
  • 6-1/2'' Cover
  • For 2" OD to 5" OD Tubing

Specs

–
Size:

6-1/2"

Pipe Size:

2" OD to 5" OD

Material:

Tenzalloy

Load Rating:

1250 lbs.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Terrible fit..

Hopefully no one needs to open this up in the future. For as expensive as this is, the workmanship is beyond terrible. Cover, once opened, never fits flush without a rubber mallet and a lot of filing. Do yourself a favor and take off the cover and refit it BEFORE you install it...
sefanzed
Moorpark, CA
3 years ago
Was this review helpful to you?

Good quality, looks great

Perfect for covering the cleanout situated in the middle of a patio made of pavers.
HM
New Mexico
5 years ago
Was this review helpful to you?

Great alternative to brass

Looks great as an access in a gray walkway.
Cris
LI, New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product work very well for our needs.

This was to access the sump pump room through an upstairs floor in case of emergency.
Keith
Milwaukee, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy