Apply to be a TradeMaster!
Main product image of 2" SquareMax PVC Floor Sink w/ Full Size Strainer
Magnifying glass
Hover image to zoom

2" SquareMax PVC Floor Sink w/ Full Size Strainer

SKU:
861-2P
Rating:
(0)
Q&A:
(1)
2" SquareMax PVC Floor Sink w/ Full Size Strainer
Magnifying glass
Hover image to zoom
$79.21 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
2" Connection
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

–
Features:
  • Includes PVC strainer with lift handle
  • Sump area is 54% larger than most PVC square floor sinks
  • Low profile design with anchor flange for a clean appearance and a solid installation. Clamping collar available
  • All inner surfaces are pitched,no standing water in sump area
  • Independent lab tests show no distortion from water temperatures up to 180°F
  • Tough, impact resistant PVC construction
  • PVC and nickel bronze strainers for pedestrian traffic. Ductile iron strainer for heavy-duty applications

Specs

–
Connection Size:

2"

Material:

PVC

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can I get the dimensions? Will this pass health inspection for a restaurant? Thanks

Asked by Rosie 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The dimensions can be viewed on the link below. In regards to the health inspection, plumbing codes vary by county so that would have to be confirmed by local code requirements. http://s3.supplyhouse.com/product_files/861-2P-product.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy