Apply to be a TradeMaster!
Main product image of 1/2" Male x Hose Bibb w/ Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Male x Hose Bibb w/ Metal Handle (Lead Free)

Brand:
Bluefin
SKU:
HBM050MH
Rating:
(7)
Q&A:
(0)
1/2" Male x Hose Bibb w/ Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom
$7.04 each
BOX UP & SAVE 14%
$60.80 box of 10
$6.08 each
In Stock
In Stock
Get 240 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2" x 3/4"
1/2" x 3/4"3/4" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Brass
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features:
  • Lead Free Cast Brass
  • Hose Bibb-Male
  • 1/2" MIP X 1/2" Solder Inlet

Specs

–
Material:

Cast Brass

Size:

1/2" x 3/4"

Inlet Type:

MNPT

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

Yes

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Material
Size
Inlet Type
Lead Free
CURRENT ITEM
Product Image of 1/2" Male x Hose Bibb w/ Metal Handle (Lead Free)
1/2" Male x Hose Bibb w/ Metal Handle (Lead Free)
SKU: HBM050MH
(7)
Cast Brass
1/2" x 3/4"
MNPT
Yes
Forged Brass
1/2" x 3/4"
MNPT
Yes
Cast Brass
1/2"
MNPT
Yes

You May Also Need

3/4" PVC Sch 40 Tee
SKU: 401-007
1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU: PXDE050-DZR
Bluefin

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Good product

I use these bibs throughout my yard to water trees. I have had good luck with them and supply house has always given me top notch service. You will like this product and love Supply House.
Deuce
Navarre, Fl
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works fine
FJB
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying this item again!

I use these for a craft item i assemble and sell, and will definitely be purchasing these again!
Sarah
Fargo ND
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good for the price

A lower end hose bib that get the job done and priced way less than local shop.
Pump Installer
Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Hose Bib

I put this on threaded 1/2" PVC for my wife's new vegetable garden soaker hose.
Sloop
Austin, TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

washer hose bib

good for washing machine hoses
molecule
rochester, mich.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hose Bibb

Bluefin makes great products, at a Great Price!
Uncle Big Bad
East Ky.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy