Apply to be a TradeMaster!
Main product image of 3" Cleanout Bushing w/ Plug
Magnifying glass
Hover image to zoom

3" Cleanout Bushing w/ Plug

SKU:
875-3P
Rating:
(1)
Q&A:
(0)
3" Cleanout Bushing w/ Plug
Magnifying glass
Hover image to zoom
$4.27 each
In Stock
In Stock
Get 89 Tue, Oct 6
Size: 
3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Size
3"

Description

–
Sioux Chief 875 Series cleanout bushing shall be used where necessary in drainage systems. Cleanout shall include an internally threaded body designed for solvent weld connection inside of PVC pipe. Slotted, flush-fit cleanout plug shall be removable and provide access to DWV system for inspection/maintenance. Cleanout plug shall include a 1/4-20 threaded brass insert for optional attachment of cover. Body and plug threads shall comply with ASTM F1498-12.
Specifications:
  • Connection: Inside 3"
  • Color: White
  • Bushing Height: 1"
  • Plug Thickness: 7/8"
  • Bushing Diameter: 3-1/2"
  • Plug Size: 2-1/2"

Specs

–
Application:

Plumbing

PVC

Material:

ABS

Size:

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC DWV 45° Elbow
SKU: P321-030

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Makes it very easy to get exact height wanted.
Moon
Delaware
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy