Apply to be a TradeMaster!
Main product image of 4" Cleanout Bushing w/ Plug
Magnifying glass
Hover image to zoom

4" Cleanout Bushing w/ Plug

SKU:
875-4P
Rating:
(4)
Q&A:
(1)
4" Cleanout Bushing w/ Plug
Magnifying glass
Hover image to zoom
$5.81 each
BOX UP & SAVE 5%
$110.20 box of 20
$5.51 each
In Stock
In Stock
Get 84 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Size: 
4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Size
4"

Description

–
  • Bushing fits inside Sch. 40 pipe
  • Plugs have threaded brass inserts.

Specs

–
Application:

Plumbing

Material:

ABS

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV Wye
SKU: P600-040

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I highly recommend the item

I am very pleased with this product, and have never seen the item at the local supply store
Plumber
Knoxville, Tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Very handy product for getting exact height set in tight conditions
Moon
Delaware
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

Fits perfectly inside a 4" schedule 40 PVC pipe.
Handyman
Mt. Airy
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Fittting

Product was too small (my error) but very well made, and would work great if it were the correct size. Needed a fitting with a 4" plug.
Not a plummer
Minneapolis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Where can I get the tool to take off the cap?

Asked by Jason 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Jason, thanks for writing in. This would just unscrew. and does not require a tool.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy