Apply to be a TradeMaster!
Main product image of 2" Cleanout Bushing w/ Plug
Magnifying glass
Hover image to zoom

2" Cleanout Bushing w/ Plug

SKU:
875-2P
Rating:
(0)
Q&A:
(0)
2" Cleanout Bushing w/ Plug
Magnifying glass
Hover image to zoom
$4.58 each
BOX UP & SAVE 4%
$88.00 box of 20
$4.40 each
In Stock
In Stock
Get 57 Mon, Oct 19
Order by 6PM, receive Monday
Size: 
2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Size
2"

Description

–
  • Bushing fits inside Sch. 40 pipe
  • Plugs have threaded brass inserts.

Specs

–
Application:

Plumbing

Material:

ABS

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Cleanout Bushing w/ Plug
SKU: 875-4P
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy