Apply to be a TradeMaster!
Main product image of 4" Test Plug w/ Pneumatic
Magnifying glass
Hover image to zoom

4" Test Plug w/ Pneumatic

SKU:
882-4P
Rating:
(2)
Q&A:
(0)
4" Test Plug w/ Pneumatic
Magnifying glass
Hover image to zoom
$15.70 each
BOX UP & SAVE 9%
$142.70 box of 10
$14.27 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
4" Test Plug w/ Pneumatic

Sioux Chief 882 series Test Titan mechanical test plug shall be used for open end closure of installed piping, sealing cleanout threads or to secure piping from contaminants during normal construction process.

  • Proven performance, improved design
  • For use in both pipe end and cleanout threads – size specific
  • Hollow, male hose thread stem allows for fill/drain through the plug
  • Non-slip shoulder prevents spinning
  • 100% non-corrosive, strong and durable
  • Prop 65 WARNING

Specs

–
Size:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1.5 out of 2 reviews
1.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
50%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not a great product

Not many options to getting air into the new sewer lines. I would never use this to plug a pipe normally as it really sucks. I basically destroyed the threads and nut trying to tighten it enough to keep it from leaking and even after all that it still technically failed the inspection test. The leak was extremely small, lost about a 1/4 PSI and I showed him the problem I was having with this fitting holding air by using soapy water. Thankfully he passed it but it shouldn't of passed for most inspectors. I bought a set of different sizes and threw them all away. I put together PVC piping to adapt to a Schrader valve for my testing rig now. These are simply not worth the hassle and frustration no matter how cheap they are.
MDK
PA
9 months ago
Was this review helpful to you?

Didn't last oneday

The connection from the fill valve to the body of the test plug leaked on the second test. Not the best quality.
Tom
Sunnyvale, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy