Shop Resideo Sale
Main product image of 4" Test Ball Plug
Magnifying glass
Hover image to zoom

4" Test Ball Plug

Brand:
Cherne
SKU:
270040
Rating:
(5)
Q&A:
(0)
4" Test Ball Plug
Magnifying glass
Hover image to zoom
$32.20 each
In Stock
In Stock
Get 157 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Diameter (Inches)
3.25" Deflated Diameter
Product Highlight: Length (Inches)
6.5" Deflated Length
Product Highlight: Material
Rubber

Description

–
Cherne Single-Size Test-Ball Plugs are designed to test drain, vent and waste systems in every type of pipe. They also can be inserted through a test tee to seal out-of-round pipe.

Features:
  • Natural rubber body provides excellent expansion and a great seal in round and out-of-round pipe
  • Inflatable design can fit through test tees, sanitary tees, floor drains and other hard to access pipe openings
  • Ideal for testing DWV plumbing systems at pressures up to 13 psi or with 30 ft of head pressure
  • Utilizes a standard tire air fitting for easy connections
  • Ring and chain assembly helps prevent the plug from being drawn into DWV systems during tests

Specs

–
Product Type:

Test Plug

Size:

4"

Diameter (Inches):

3.25" Deflated

Length (Inches):

6.5" Deflated

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Holds pressure

Went as high at 50 psi and held pressure for days without slipping. Recommended pressure is 30. I exceeded in order to plug an old cast iron pipe. Was not successful but it was not due to this product.
Ric
Trenton , NJ
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always hated the oakey plugs this thing is better

This one was pretty simple and you know you have a good seal when it is directly in the pipe. I used it to stop sewer fumes while toilet was off flange. Just be careful inflating it tends to inflate fast. I put in about 25lbs and seems to stop fumes.
gunga
orlando
10 months ago
Was this review helpful to you?

I would buy this item again if needed.

I purchased this test ball to test the operation of an installed backwater flo valve and it worked perfectly. I am a do it yourself-er and consider this to be of excellent quality and do not expect to ever need to replace it. I also commend Supply House on their speedy shipment and delivery which was A-plus. I most certainly would order from them again.
Slasher
Youngstown, Oh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plugged it

Test plug for vent system test. Worked as expected. Super fast shipping.
sbonito
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Great product and priced right. It worked for my air test on the drainage piping of a house.
Jeff
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy