Apply to be a TradeMaster!
Main product image of Flush to Floor Open Closet Flange w/ Stainless Steel Swivel Ring (3" Hub/4" Inside)
Magnifying glass
Hover image to zoom

Flush to Floor Open Closet Flange w/ Stainless Steel Swivel Ring (3" Hub/4" Inside)

SKU:
887-AM
Rating:
(1)
Q&A:
(0)
Flush to Floor Open Closet Flange w/ Stainless Steel Swivel Ring (3" Hub/4" Inside)
Magnifying glass
Hover image to zoom
$8.01 each
BOX UP & SAVE 4%
$192.50 box of 25
$7.70 each
In Stock
In Stock
Get 17 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 4"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket, Inside Connection

Description

–
Flush to Floor Open Closet Flange w/ Stainless Steel Swivel Ring (3" Hub/4" Inside)

Features:
  • Stainless Steel Swivel Ring - Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • One-Piece Stainless Steel - Solid ABS

Specs

–
Material:

ABS

Connection Type:

Socket

Inside

Size:

3"

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ABS Open Closet Flange w/ Stainless Steel Swivel Ring & 4" Tailpiece (3" Inside)
SKU: 888-AM
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best toilet flange on the market

This 887-AM ABS 4x3 toilet flange(and the 887-PM PVC version) is essentially the perfect design. It comes with a stainless steel ring and flush floor mounting unlike most other brands that require you to cut the pipe at least a 1/2" lower than the floor. These Sioux Chief toilet flanges are the best that you can buy and I use them exclusively.
MaxR
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy