Apply to be a TradeMaster!
Main product image of ABS Open Closet Flange w/ Stainless Steel Swivel Ring & 4" Tailpiece (3" Inside)
Magnifying glass
Hover image to zoom

ABS Open Closet Flange w/ Stainless Steel Swivel Ring & 4" Tailpiece (3" Inside)

SKU:
888-AM
Rating:
(2)
Q&A:
(1)
ABS Open Closet Flange w/ Stainless Steel Swivel Ring & 4" Tailpiece (3" Inside)
Magnifying glass
Hover image to zoom
$9.87 each
BOX UP & SAVE 5%
$112.44 box of 12
$9.37 each
In Stock
In Stock
Get 55 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Inside Connection

Description

–
ABS Open Closet Flange w/ Stainless Steel Swivel Ring & 4" Tailpiece (3" Inside)

Features:
  • Stainless Steel Swivel Ring - Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • One-Piece Plastic - Solid ABS

Specs

–
Material:

ABS

Size:

3"

Connection Type:

Inside

Tailpiece:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Toilet flange

Good product , just what I ordered. No problems .nice service , will do more with this company .
Den
Washingtonville, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is exactly what you need, when you need it

This closet flange is open, but it fills the gap between a 3" hub flange being too long and a normal 3" spigot flange being too short. If you're remodeling and stuck with cutting down a 3" hub flange, give this a try next time. The stainless ring is nice, and the molded ABS is well finished,
Fred
Pittsburgh, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this fit over a 3 inch abs pipe

Asked by milton 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Milton! This will go inside of a 3" pipe. It is 4" long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy