Apply to be a TradeMaster!
Main product image of Over 4" Lead Deep Seal Brass Closet Flange Ring
Magnifying glass
Hover image to zoom

Over 4" Lead Deep Seal Brass Closet Flange Ring

SKU:
890-4BDPK
Rating:
(0)
Q&A:
(1)
Over 4" Lead Deep Seal Brass Closet Flange Ring
Magnifying glass
Hover image to zoom
$35.49 each
BOX UP & SAVE 6%
$333.80 box of 10
$33.38 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Size
4"

Description

–
Deep Seal Brass Closet Flange Ring

Features:
  • Solid brass
  • For use with lead pipe
  • Deep seal model provides more surface area for better joint

Specs

–
Size:

4"

Type:

Specialty

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Stainless Steel Repair Ring
SKU: 886-MR
Sioux Chief

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the overall depth of this flange?

Asked by Ron 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Marissa

The overall depth of this item is 3/4" and the diameter is 4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy