Apply to be a TradeMaster!
Main product image of 4" x 1-1/2" Hub / 2" Spigot PVC SmartSaddle Tee
Magnifying glass
Hover image to zoom

4" x 1-1/2" Hub / 2" Spigot PVC SmartSaddle Tee

SKU:
891-0412P
Rating:
(1)
Q&A:
(0)
4" x 1-1/2" Hub / 2" Spigot PVC SmartSaddle Tee
Magnifying glass
Hover image to zoom
$16.74 each
BOX UP & SAVE 11%
$74.85 box of 5
$14.97 each
In Stock
In Stock
Get 6 Wed, Nov 25
Size: 
4"
3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Product Features:
  • Compact design is perfect when DWV stacks are close to walls or other obstructions
  • Stainless steel bands take up less room than V-bolts or U-bolts, and provide even torque, eliminating stress points which can damage pipe and create a poor seal
  • Corrosion resistant

Specs

–
Product Type:

Tee

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Saved a great deal of time

Trying to get a 4"fitting in a live sewer pipe is a great deal of work, this piece was quick and easy!
T Bone
Delaware
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy