Apply to be a TradeMaster!
Main product image of 3/8" Brown Oakum 1 lb. Bag
Magnifying glass
Hover image to zoom

3/8" Brown Oakum 1 lb. Bag

SKU:
963-15PK2
Rating:
(3)
Q&A:
(0)
3/8" Brown Oakum 1 lb. Bag
Magnifying glass
Hover image to zoom
$14.48 each
In Stock
In Stock
Get 39 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3/8" Diameter
Product Highlight: Color
Brown
Product Highlight: Volume
16 oz.

Description

–
Features:
  • Approximately 3/8" dia.
  • Random cut - avg 24"
  • Non-splitting
  • Non-tar
  • Expands when wet
  • Use to pack spigot type cast iron pipe, cracks around doors, windows, driveways, and other spaces
  • Non-peggable poly bag

Specs

–
Type:

Oakum

Diameter (Inches):

3/8"

Color:

Brown

Volume:

16 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great Product! Great Outfit! SupplyHouse.com

I first used this product on a plumbing drain job to incorporate a PVC street elbow and a length of 3 " PVC pipe into a cast iron stack on a very old house. The original lead bend had failed and waste water was coming down along kitchen cabinets from the bathroom directly above. After discussing this situation with a fellow plumber, he recommended this product along with Plastic Seal also from SupplyHouse.com to finish the job. It worked great. Then I did some research on Oakum, and found out it was great for expansion joint erosion on concrete driveways. It worked great on that as well. I will be ordering more because I have another joint I want to address where my driveway butts up to my foundation. Great product.
Sambone Handyman
Cleveland, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Oakum

Just as described. Good product. Fast delivery
Fa
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great purchase & super-fast delivery

Exactly what we needed to take care of some cracks where house meets concrete patio. Easy to work with & apply. The resin can mark/stain white concrete but I expect that will wash away soon.
Madster
Milwaukee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy