Apply to be a TradeMaster!
Main product image of Smart Spout with Shower Diverter (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

Smart Spout with Shower Diverter (Oil Rubbed Bronze)

SKU:
972-36RB
Rating:
(11)
Q&A:
(0)
Smart Spout with Shower Diverter (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$22.32 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
Smart Spout with Shower Diverter (Oil Rubbed Bronze)

Features:
  • Installs directly onto 1/2" copper stub out with #2 Phillips screwdriver
  • Slip-fit convenience; secure, clean, tight to finished wall eliminating the need to caulk
  • 5-1/4" overall length in three finish options
  • Free Dry Seal Pipe Collar included with every Smart Spout
  • Optional copper extension adapter available
  • Reduced end fits inside Type M or Type L copper to extend the length of the stub out

Specs

–
Type:

Diverter Spout

Finish:

Oil Rubbed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.55 out of 11 reviews
91% would recommend this product
4.55
out of 11 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product

This was such a simple replacement alternative compared to the sets sold at other major hardware stores. Clear and concise directions. Great looking product, easily matched existing Moen hardware. Very happy with the results and would recommend it.
VS

Most Liked Negative Review

I do not recommend this product.

This is the third spout I have installed over the years as I have very hard water and the scaling eventually makes the spouts leak, even if gently vinegar cleaned. While this worked well on my first reinstall, the installation causes the copper pipe to be squeezed out of round and the next spout can't seal to this pipe. I will be going back to the original FNPT spout design which can be repeatably replaced.
Showing 1-10 of 11 reviews

Great Value for the money

Exactly as advertised. However, it was shorter than the one we have. It was easy to Install (10 minutes) and worked great. The color matched and it was a Great Value for the money.
Rick
Corpus Christi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems well made & easy to install.

Works fine & matches other bronze finish fixtures. Reasonable price. We'll see how it holds up.
Rick
08318
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again and recommend my friends

Seems to be made of quality material
Dave
Remer Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product resolved a broken shower in 10 minutes.

The instructions were great and the product worked excellent the first time.
Tooth doctor.
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent replacement tub spout for 1/2" stub!

I have tried other spouts with collars and extensions, but this spout is totally different and is so simple to attach. It is only for 1/2" copper stub, but it is a great replacement unit!! The unit is well made and solid.
DIY Doug
Lincoln, NE
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better Than the Original

I'm so pleased with my purchase because not only was it less expensive but it also performed better than the original. I will definitely be making future purchases @ the SupplyHouse!
Pedro
South Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product at a good price

Easy installation no plastic or leaks!!!!
Rpm
Mpls MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do not recommend this product.

This is the third spout I have installed over the years as I have very hard water and the scaling eventually makes the spouts leak, even if gently vinegar cleaned. While this worked well on my first reinstall, the installation causes the copper pipe to be squeezed out of round and the next spout can't seal to this pipe. I will be going back to the original FNPT spout design which can be repeatably replaced.
Otts
Phoenix AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This was such a simple replacement alternative compared to the sets sold at other major hardware stores. Clear and concise directions. Great looking product, easily matched existing Moen hardware. Very happy with the results and would recommend it.
Sharon
Murrieta, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smart design

Product is engineered very well and is very simple to install if you're using copper to stub out for the tub spout. Installation takes less than a minute
john
North Carolina
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy