Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" Male Threaded DZR Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" Male Threaded DZR Brass Elbow (Lead Free)

Brand:
Bluefin
SKU:
PXME075-DZR
Rating:
(19)
Q&A:
(2)
3/4" PEX x 3/4" Male Threaded DZR Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$4.48 each
BOX UP & SAVE 21%
$88.50 box of 25
$3.54 each
In Stock
In Stock
Get 1,529 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Thread Type
PEX Crimp x MNPT, Male Thread Type

Description

–
This product is made of Dezincification resistant ECO Brass.

Bluefin Lead Free Brass Threaded Elbows connect PEX to Female Thread. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Thread Type:

PEX Crimp x MNPT

Male

Size:

3/4"

Lead Free:

Yes

Brass Alloy:

C69300

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Material
Max Pressure (PSI)
Standards Met
CURRENT ITEM
Product Image of 3/4" PEX x 3/4" Male Threaded DZR Brass Elbow (Lead Free)
3/4" PEX x 3/4" Male Threaded DZR Brass Elbow (Lead Free)
SKU: PXME075-DZR
(19)
PEX Crimp x MNPT
Male
3/4"
Brass
200
ASTM F1807
Male
3/4"
PolyAlloy
100
ASTM F877
ASTM F2159
NSF-PW
CSA B137.5
Male
3/4" x 3/4"
PolyAlloy
200
CSA B137.5
ASTM F2159
NSF 14
NSF 61
ASTM F877
NSF 372

You May Also Need

Product Reviews

4.79 out of 19 reviews
94% would recommend this product
4.79
out of 19 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

great product for close areas

these worked great when we were putting in the 14 showers in one of our rental cabins. they are great for the close quarters between studs for single handle shower installations.
VS

Most Liked Negative Review

Unhappy with this product

These fittings have a 1/2" pipe thread machined into them. It has not been possible to seal the threads using recommended teflon tape in proper number of wraps as called for by manufacturer of two shower valves that these are being used for. It appears that the taper is wrong, too steep. Removing the fittings reveals that the last thread to engage has no teflon, with bright brass showing, while the first four threads have the teflon virtually undisturbed. I am having to remove all of these adapters and replace them with straight adapters from Supply House that I had left over from 2008. I must use an Aquapex elbow to complete each of the connections. I will be calling Supply House for a refund on these fittings.
Showing 1-10 of 19 reviews

Added to my collection

Water heater plumbing
Bucky
Tucson
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fitting!

Buy quality parts like this and do the job right the first time, preventing headache down the road.
Klye
SW Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Irrigating three acres in Texas near Houston pulling water from Lake Livingston using 2 Munro 2 hp sprinkler pumps, one main and one boost. Lift water 30 feet over a 650 foot distance generally in 2 inch mains. I use 2"x1/2" tees where I place Hunter sprinkler heads. The to provide flex I'm using PEX lines. System runs between 50 and 70 psi in operation 7 years. Adding a Rusco Spin Down filter this summer.
Jim
Onalaska, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product choice

Solid fitting that I use for installing chemical mix systems. Fast shipping and great price too!
Qsanman
Fort Worth, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Perfect
Wojciech Komenda
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and fast delivery

Easy to order and fast delivery
DonC
Houston Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Good product. Fast delivery
Mark
NYC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality Product

Hard to find elbow at local big box stores which is why I continue to buy my plumbing supplies from Supply House...They have what I need, good prices, and fast delivery.
Hosey
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

I used this elbow on my 1967 Camaro for Valve Cover House to the Air Cleaner
JVA
Newland NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for a shower valves that come in female nip

A great little fitting that you normally do not find in your big box stores or even your local supply houses, definitely comes in clutch when you want to come out of your shower valve and offset directly out of your valve.
Dar the Plumber
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will this work with 3/4" female BSP thread? If the answer is no, why not? What would happen?

Asked by Joanna 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it will not, the threads will not match, it will strip one of the fittings and most likely leak.

Was this review helpful to you?

Q: Can I use this type of fitting to go from old hot water radiatior supply pipe to pex?

Asked by Paul 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, as long as the radiator pipe has 3/4" female NPT thread.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy