Apply to be a TradeMaster!
Main product image of 30A Fine/Line Baseboard Inside Corner (135 degree) (Box of 2)
Magnifying glass
Hover image to zoom

30A Fine/Line Baseboard Inside Corner (135 degree) (Box of 2)

Brand:
Slant/Fin
SKU:
101411000
Rating:
(2)
Q&A:
(0)
30A Fine/Line Baseboard Inside Corner (135 degree) (Box of 2)
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
6"
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel
Product Highlight: Depth (Inches)
2-11/16" Depth

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
3-3/4" wide at top with piano hinged, contoured front panel

Specs

–
Height:

6"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Fine/Line 30A

Application:

Heating

Depth (Inches):

2-11/16"

Type:

135° Corner

Width:

3-3/4" at Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

30A Fine/Line Baseboard Left End Cap
SKU: 101404000
Slant/Fin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect

Professional and helpful.
Prometheus
Queens
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Replaced a damaged piece with this one and it looks great.
joy
golden, co
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy