Apply to be a TradeMaster!
Main product image of 30A Fine/Line Baseboard Outside Corner (135 degree)
Magnifying glass
Hover image to zoom

30A Fine/Line Baseboard Outside Corner (135 degree)

Brand:
Slant/Fin
SKU:
101415000
Rating:
(2)
Q&A:
(0)
30A Fine/Line Baseboard Outside Corner (135 degree)
Magnifying glass
Hover image to zoom
$26.46 each
In Stock
In Stock
Get 4 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
30A Fine/Line Baseboard Outside Corner (135 degree)

Specs

–
Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Fine/Line 30A

Application:

Heating

Type:

135° Corner

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

30A Fine/Line Baseboard Inside Corner (90 degree)
SKU: 101410000
Slant/Fin

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good products and excellent support and service

Parts worked as described and quality is very good.
Bryan
Mass
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

There are not much choice for this product. it is good in general. however there is never ture the installation is 135deg. i have to cut out the connected weld tab to fit the 130deg case. I would advise the MFG to remove the connected tab so it is more flexible to fit in different situation.
Roland
NY, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy