Apply to be a TradeMaster!
Main product image of 30A Fine/Line Baseboard Left Valve Cover
Magnifying glass
Hover image to zoom

30A Fine/Line Baseboard Left Valve Cover

Brand:
Slant/Fin
SKU:
101417000
Rating:
(2)
Q&A:
(1)
30A Fine/Line Baseboard Left Valve Cover
Magnifying glass
Hover image to zoom
$34.74 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
8"
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel
Product Highlight: Depth (Inches)
2-11/16" Depth
Product Highlight: Size
8"

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
8" wide with extra wide piano-hinged front panel, closed end.

Specs

–
Height:

8"

Type:

Valve Cover

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Fine/Line 30A

Application:

Heating

Depth (Inches):

2-11/16"

Size:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

30A Fine/Line Baseboard Right Valve Cover
SKU: 101418000
Slant/Fin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy again

Fits perfect
Don
Round lake beach il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic order fulfillment and ship - thank you....

Properly packaged and shipped by supplier - Supply House, and amazingly was packed rather well by Slant Fin from their production facility. Received exactly what was needed in order, installed the new covers and valve end covers and they look great. Installed in a dining area in a condo being redone.
beardedone
New York upstate
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between a valve cover and an end cap?

Asked by Sacha 13 years ago

Add your answer

* Required Field
-

Hi, I believe this is just much wider than a standard end cap so that a valve could be accessed by the hinging front. The standard end caps would probably to too small for that application. Good luck! Mark Meissner

Was this review helpful to you?
-

A valve cover has a hinged door that can be lifted to access the radiator valve. An end cap simply covers the end of the radiator and offers no access.

Was this review helpful to you?
- Joe Average

The valve cover is wider than an end cap so a valve can be accessed through the hinged cover. The end cap, which is a little narrower, can be hinged or not hinged. The hinged allows access to a coin vent or air bleeder. A valve cover serves as an end cap, it's just a little wider.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy