Apply to be a TradeMaster!
Main product image of 30A Fine/Line 4-1/8" Wall Trim, Floor Length, Left
Magnifying glass
Hover image to zoom

30A Fine/Line 4-1/8" Wall Trim, Floor Length, Left

Brand:
Slant/Fin
SKU:
101442000
Rating:
(1)
Q&A:
(0)
30A Fine/Line 4-1/8" Wall Trim, Floor Length, Left
Magnifying glass
Hover image to zoom
$16.60 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/8"
Product Highlight: Mount
Left Side

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
The SLANT FIN Left-Hand Floor Length Wall Trim is 4-1/8 in. wide and is designed to finish the end of a baseboard run. It has a piano-hinged front panel with a notched end.Rugged and durable, it has a slim profile that harmonizes with any decor.

  • Made with rust resistant galvanized steel
  • Nu-White color can be painted or wall papered
  • Durable baked enamel finish
  • Replace old hot water radiators with modern low-profile baseboard

Specs

–
Type:

Wall Trim

Size:

4-1/8"

Mount:

Left Side

Model:

Fine/Line 30A

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Item not found in stores or even listed By Slant Fin on Webs

This item is not even listed on the SLANT FIN website! It works for running floor moulding right up to the face of heater, on a flat face, not the curves profile.
Fred
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy