Apply to be a TradeMaster!
Main product image of 30A Fine/Line Baseboard Left End Cap, Floor Length
Magnifying glass
Hover image to zoom

30A Fine/Line Baseboard Left End Cap, Floor Length

Brand:
Slant/Fin
SKU:
101439000
Rating:
(1)
Q&A:
(0)
30A Fine/Line Baseboard Left End Cap, Floor Length
Magnifying glass
Hover image to zoom
$16.38 each
In Stock
In Stock
Get 96 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
4-1/8" wide, with piano hinged front panel, closed end. For use at doorways.

Specs

–
Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Fine/Line 30A

Application:

Heating

Type:

End Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

30A Fine/Line Baseboard Splice Plate
SKU: 101640000
Slant/Fin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Very quick shipping!
SDF
Bourbon Indiana
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy