Apply to be a TradeMaster!
Main product image of 30A Fine/Line 4-1/8" Wall Trim, Floor Length, Right
Magnifying glass
Hover image to zoom

30A Fine/Line 4-1/8" Wall Trim, Floor Length, Right

Brand:
Slant/Fin
SKU:
101441000
Rating:
(0)
Q&A:
(0)
30A Fine/Line 4-1/8" Wall Trim, Floor Length, Right
Magnifying glass
Hover image to zoom
$18.91 each
In Stock
In Stock
Get 9 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/8"
Product Highlight: Mount
Right Side

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
The SLANT FIN Right-Hand Floor Length Wall Trim is 4-1/8 in. wide and is designed to finish the end of a baseboard run. It has a piano-hinged front panel with a notched end.Rugged and durable, it has a slim profile that harmonizes with any decor.

  • Made with rust resistant galvanized steel
  • Nu-White color can be painted or wall papered
  • Durable baked enamel finish
  • Replace old hot water radiators with modern low-profile baseboard

Specs

–
Type:

Wall Trim

Size:

4-1/8"

Mount:

Right Side

Model:

Fine/Line 30A

Application:

Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy