Apply to be a TradeMaster!
Main product image of 30A Fine/Line Baseboard Snap-On Wall Trim (4")
Magnifying glass
Hover image to zoom

30A Fine/Line Baseboard Snap-On Wall Trim (4")

Brand:
Slant/Fin
SKU:
101641000
Rating:
(4)
Q&A:
(1)
30A Fine/Line Baseboard Snap-On Wall Trim (4")
Magnifying glass
Hover image to zoom
$7.85 each
In Stock
In Stock
Get 27 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Height
7-7/8"

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
4" snap-on wall trim for use with Slant/Fin 30A Fine/Line baseboard heaters.

Specs

–
Type:

Wall Trim

Color:

White

Height:

7-7/8"

Width:

2-11/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect

Exactly what I was looking for and they shipped it super fast!
M
Boston
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I needed to repair the cover on my Slantfin register. This was the perfect fit and the product matched the description. Very quick delivery too!
Robbie
Leadville, Co
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good product but a little pricey.
Trusman
Troy, MI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

time saver

saved time connecting lengths of base board heat
joeatsst
brookhaven,ny
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Could I use this or a splice plate to cover a small gap between to baseboard heater covers rather that a filler sleeve?

Asked by Kiri 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you could.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy