Apply to be a TradeMaster!
Main product image of 5 ft. Multi/Pak 88A Baseboard
Magnifying glass
Hover image to zoom

5 ft. Multi/Pak 88A Baseboard

Brand:
Slant/Fin
SKU:
57188101050
Rating:
(0)
Q&A:
(0)
5 ft. Multi/Pak 88A Baseboard
Magnifying glass
Hover image to zoom
$125.77 each
In Stock
In Stock
Get 15 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Finish
Nu-White enamel
Product Highlight: Color
Nu-White enamel

Description

–
Note: The Max BTU listed is the Max BTU per foot, not the total Max BTU of the baseboard.

Multi/Pak 88 is the ideal choice for deluxe residential or light commercial baseboard heating requirements. With a choice five interchangeable H-Series Slant/Fin heating elements for hot water or steam, Multi/Pak 88 suits every requirement. Permits higher velocities, lower pump loads and longer loop runs. Multi/Pak 88 is also ideal as a supplement to Slant/Fin residential baseboard in locations where wall space is limited and higher outputs are required.

Features

  • Output: 590 to 790 Btuh/FT (180 Deg. 1 GPM)
  • Height: 9-1/8"
  • Depth: 3-3/4"
  • Lengths: 2' - 10'
  • Application: Residential and light commercial hot water or steam baseboard heating
  • Made in the USA by the leader in baseboard heating
  • Designed for single homes and renovations and light commercial application
  • Fully modulating, pivot mounted damper helps control individual room temperatures
  • Neat fitting accessories stay in place to help maintain beautiful appearance
  • Flared element tubes facilitate joining sections
  • Includes H-3 Heating Element for Hydronic Floor Box (5 ft)
  • Industry's best high strength support brackets & no-noise expansion cradles
  • 2" floor-to-front cover opening promotes good air circulation for effective convection heating
  • Extendable accessories for wall-to-wall fit with no cutting makes a neat installed appearance
  • Shipped fully assembled for fast, easy installation

Specs

–
Type:

Hydronic

Finish:

Nu-White enamel

Color:

Nu-White enamel

Application:

Heating

Model:

Multi/Pak 88

Package Type:

Includes Heating Element

Product Type:

Baseboard Heater

Length (Feet):

5'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy