Apply to be a TradeMaster!
Main product image of Regal 110 XL Exposed Manual Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom

Regal 110 XL Exposed Manual Water Closet Flushometer (3.5 GPF/13.2 LPF)

Brand:
Sloan
SKU:
3080153
Rating:
(4)
Q&A:
(0)
Regal 110 XL Exposed Manual Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom
$136.99 each
In Stock
In Stock
Get 157 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Toilet

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

  • Quiet, Exposed, Diaphragm Type, Chrome Plated Closet Flushometer with the following features:
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle
  • 1˜ I.P.S. Screwdriver Bak-Chek+ Angle Stop
  • Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • Vacuum Breaker
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Handle and No External Volume Adjustment to Ensure Water Conservation
  • Low Consumption flush accuracy controlled by Para-Flo+ Technology
  • Handle Packing, Stop Seat and Vacuum Breaker molded from PERMEX+ Rubber Compound for Chloramine Resistance Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME 112.19.6, and Military Specification V-29193.

Specs

–
ADA:

Yes

Model:

Regal

Series:

110

Type:

Manual

Gallons Per Flush:

3.5

Spud Placement:

Top

Spud Size:

1-1/2"

Installation Type:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Regal 186-1.0 Exposed Manual Urinal Flushometer (1.0 GPF/3.8 LPF)
SKU: 3082675
Sloan

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Flushometer

Works great. Installed easy. Came quickly. I have NO downsides of this transaction.
Winx
Sandusky, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manual flush valve

Seems well made, I would buy this again
John
Hudson NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This fit our old toilets and fixed our issue.
Dan
Frankfort, IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We buy several every month

original eqiuiptment, great quality, fast delivery
Chris
Garrison, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy