Apply to be a TradeMaster!
Main product image of ECOS 8186-0.125-OR Exposed Sensor Battery-Powered Urinal Flushometer (0.125 GPF/0.5 LPF)
Magnifying glass
Hover image to zoom

ECOS 8186-0.125-OR Exposed Sensor Battery-Powered Urinal Flushometer (0.125 GPF/0.5 LPF)

Brand:
Sloan
SKU:
3250325
Rating:
(0)
Q&A:
(0)
ECOS 8186-0.125-OR Exposed Sensor Battery-Powered Urinal Flushometer (0.125 GPF/0.5 LPF)
Magnifying glass
Hover image to zoom
$621.30 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Power Method
Battery
Product Highlight: Installation Type
Urinal

Description

–
ECOS 8186-0.125-OR Exposed Sensor Urinal Flushometer with Electrical Override

Specifications:
  • Flush Volume: 0.125 gpf
  • Finish: Polished Chrome (CP)
  • Power Type: Battery
  • Battery Life: 6 years
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Urinal
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11-1/2"
  • Spud Coupling: 3/4"
  • Supply Pipe: 3/4"
  • Override: Electrical (OR)

Specs

–
Model:

ECOS

Series:

8186

Type:

Sensor

Application:

Plumbing

Material:

Chrome Plated

Gallons Per Flush:

0.125

Power Method:

Battery

Battery Type:

AA

Batteries Included:

4

Spud Placement:

Top

Spud Size:

1-1/2"

Installation Type:

Urinal

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy